Beli sds max di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Max-Lok Adapter
    Mulai

    Rp1.199.900

    MILWAUKEE Max-Lok Adapter
    Deskripsi:
    Adapters connect to a bridge to allow SDS-Max drill bits to be used with compatible rotary hammers that have SDS-Plus chucks.
    atribut:
    • Drill Bit Shank Type: SDS Max
    • Drill Bit Adapter Type: Shank Adapter
  2. HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)
    Mulai

    Rp1.199.900

    HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)
    Deskripsi:
    Applications- Breaking- Demolition
    atribut:
    • Connection End: TE-Y (SDS-max)
  3. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  4. Sanko Techno Anchor Drill SDS Max ADX2-MAX Series (Mata Bor Beton)
    47%
    Mulai

    Rp829.900

    Sanko Techno Anchor Drill SDS Max ADX2-MAX Series (Mata Bor Beton)
    Deskripsi:
    -By optimizing the design of blade edge and spiral, we achieved an improvement in punching speed compared with existing items.-Changing the blade edge to 4 edges, it is possible to punch close to a perfect circle compared with a general two-edge drill.-Work Material: Concrete, Mortar, Block.
  5. UNIKA SDS-max bit
    Mulai

    Rp599.900

    UNIKA SDS-max bit
    Deskripsi:
    A bit exclusively for SDS-max hammer drills that efficiently transmits powerful impact rotational force to the cutting edge without loss. The integrated design from the chuck to the tip makes it extremely effective for through-hole and deep-hole work.Concrete, stone
    atribut:
    • Compatible Motor: SDS-max hammer drill
    • Shank: SDS-max
  6. WESTWARD Hammer Drill SDS Max (Mata Bor Beton)
    Mulai

    Rp609.900

    WESTWARD Hammer Drill SDS Max (Mata Bor Beton)
    Deskripsi:
    These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. They also have variable-helix flutes that efficiently remove dust from the hole to minimize heat during drilling. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • Primary Material Application: Concrete
    • Shank Type - Machining: Straight
    • Shank Diameter (inch): 45/64
    • Item: Rotary Hammer Drill
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: Carbide Tipped
    • For Tool Type: Rotary Hammer
    • Impact Rated: No
    • Measurement System: Fractional Inch
    • Percussion Rated: Yes
  7. EZREN Bench Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    EZREN Bench Vise
    Deskripsi:
    Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragum
    atribut:
    • Length (mm): 35
    • Product Dimensions (cm): 9.5x8.5
  8. BENZ WERKZ Hammer Drill SDS MAX (Mata Bor Beton)
    Mulai

    Rp36.900

    BENZ WERKZ Hammer Drill SDS MAX (Mata Bor Beton)
    Deskripsi:
    SDS Plus Hammer Drills (Mata Bor Beton)Longer service life in concrete and reinforcement. With stabilised head geometry and rounded cutting edges. Made with high standard and high quality material.
  9. HILTI Flatpoint TE-YX FP (Mata Bor Bobok Beton)
    Mulai

    Rp909.900

    HILTI Flatpoint TE-YX FP (Mata Bor Bobok Beton)
    Deskripsi:
    A chisel that offers the ease of use of a flat chisel but with the crushing power of a round chisel.
  10. HILTI Connection End (Adaptor Mesin Core Drill)
    Mulai

    Rp2.999.900

    HILTI Connection End (Adaptor Mesin Core Drill)
    atribut:
    • Connection End: BL (Hilti)
  11. BOSCH Hammer Drill SDS Max-7 (Mata Bor Beton)
    Mulai

    Rp1.099.900

    BOSCH Hammer Drill SDS Max-7 (Mata Bor Beton)
    Deskripsi:
    - Mata bor beton SDS Max-7. Cocok untuk beton dan beton bertulang, batu kapur, batu bata- Untuk digunakan pada mesin bor bobok beton dengan holder SDS-Max- Kedalaman pengeboran 200, 400, 600, 800 dan 1200 mm- Mata bor berdiameter 12 sampai 15 mm merupakan two-cutters- Packing dapat ditutup kembali
    atribut:
    • Cutting Direction: Kanan
    • Cutter Type: Four cutters
    • Drill Bit Shape: Two Grooves
  12. HILTI Crank Tripod (Tripod)
    Mulai

    Rp35.999.900

    HILTI Crank Tripod (Tripod)
    Deskripsi:
    Additional accessory information : Crank tripod with 5/8" thread and integrated circular bubble level. Height can be adjusted between 0.76 m (2'3") and 1.63 m (4'9"), weight 4.8 kg (10.6 lb)
    atribut:
    • Maximum Height (mm): 1600
    • Minimum Height (mm): 750
  13. MILWAUKEE Core Drill SDS MAX
    Mulai

    Rp4.399.900

    MILWAUKEE Core Drill SDS MAX
    atribut:
    • Shank Type - Machining: SDS Max
    • Measurement System: Fractional Inch
    • For Tool Type: Rotary Drill
    • Primary Material Application: Concrete, Masonry
    • Connection Type: Removable
    • Core Bit Cutter Material: Carbide Tipped
    • Core Body Length (inch): 3
    • Cutting Tip Form: Asymmetrical and Alternative Teeth
    • Maximum Drilling Depth (inch): 3
    • Wet or Dry Application: Dry
  14. Makita Concrete Drill Nemesis SDS Max (Mata Bor Beton)
    Mulai

    Rp999.900

    Makita Concrete Drill Nemesis SDS Max (Mata Bor Beton)
    Deskripsi:
    TCT • 16 x 200 / 340 mm • SDS-MAX • Nemesis • 4 cutters • concreteEfficient 4-edge bit for drilling in concrete and stoneThe Nemesis drill bit is solid, has 4 cutting edges with optimized geometry for efficient drilling and for handling reinforcement. The drill bit has a wear mark so that it is easy to see when the drill needs to be replaced.
  15. MILWAUKEE SDS-MAX Drill Bit Kit (Mata Bor Beton)
    Mulai

    Rp999.900

    MILWAUKEE SDS-MAX Drill Bit Kit (Mata Bor Beton)
    atribut:
    • Impact Rated: Yes
    • Sub Brand: MX4(TM)
    • Shank Type - Machining: SDS Plus
    • Shank Diameter (inch): 13/32
    • Measurement System: Fractional Inch
    • Material - Machining: Carbide
    • Decimal Equivalent: 0.1875, 0.25, 0.3125, 0.375, 0.5
    • Drill Bit Size (inch): 1/2, 1/4, 3/16, 3/8, 5/16
    • Finish - Machining: Bright (Uncoated)
    • Maximum Drilling Depth (inch): 2, 4
    • Number of Cutter Heads: 2
    • Overall Length (inch): 4, 6
    • Primary Material Application: Concrete
  16. KAPUSI Chisel Drill Bit F- (Mata Bor Bobok Beton)
    Mulai

    Rp25.900

Daftar Harga sds max Terbaru October 2026
MILWAUKEE Max-Lok AdapterRp1.199.900
HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)Rp1.199.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Rp569.900
DIAGER Hammer Drill Ultimax Compatible SDS Max (Mata Bor Beton)Rp1.099.900
Sanko Techno Anchor Drill SDS Max ADX2-MAX Series (Mata Bor Beton)Rp829.900
UNIKA SDS-max bitRp599.900
Miyanaga Concrete Drill Deltagon Bit SDS MaxRp639.900
WESTWARD Hammer Drill SDS Max (Mata Bor Beton)Rp609.900
EZREN Bench ViseRp28.900
BENZ WERKZ Hammer Drill SDS MAX (Mata Bor Beton)Rp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)